- #58 Diameter
- 12 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| No. of Flutes | 2 |
| Flute Length | 0.6875 in |
| Shank Type | Straight |
| Overall Length | 12 in |
| Drill Style | Aircraft Extension |
| Shank Length | 11.3125 in |
| Diameter - Wire | #58 |
| Coating | Steam Oxide |
| Point Angle | 135 degree |
| Shank Length - Metric | 287.34 mm |
| Material | HSS |
| Shank Size | 0.042 in |
| Shank Size - Metric | 1.07 mm |
| Flute Length - Metric | 17.46 mm |
| Diameter - Decimal | 0.042 in |
| Weight | 0.2 LB |
| EAN or UPC | 662355111826 |

