- #57 Diameter
- 12 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Shank Type | Straight |
| Overall Length | 12 in |
| Flute Length - Metric | 19.05 mm |
| No. of Flutes | 2 |
| Shank Length | 11.25 in |
| Diameter - Wire | #57 |
| Material | HSS |
| Shank Size | 0.043 in |
| Shank Length - Metric | 285.75 mm |
| Flute Length | 0.75 in |
| Diameter - Decimal | 0.043 in |
| Coating | Steam Oxide |
| Point Angle | 135 degree |
| Drill Style | Aircraft Extension |
| Shank Size - Metric | 1.09 mm |
| Weight | 0.2 LB |
| EAN or UPC | 662355111819 |

