Skip to content Skip to navigation menu
Chicago-Latrobe11179

11179

912 #55X12IN OAL EXT DRILL,BLACK
Item #103980213
  • #55 Diameter
  • 12 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe11179
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #55 Diameter
  • 12 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank Length - Metric 282.57 mm
Diameter - Decimal 0.052 in
Overall Length 12 in
Shank Length 11.125 in
Material HSS
Shank Size 0.052 in
Flute Length 0.875 in
Flute Length - Metric 22.22 mm
Shank Type Straight
No. of Flutes 2
Shank Size - Metric 1.32 mm
Drill Style Aircraft Extension
Diameter - Wire #55
Point Angle 135 degree
Coating Steam Oxide
Weight 0.2 LB
EAN or UPC 662355111796
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison