
- #49 Diameter
- 12 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
Point Angle | 135 degree |
Material | HSS |
Flute Length | 1 in |
Shank Length - Metric | 279.4 mm |
Coating | Steam Oxide |
Overall Length | 12 in |
Shank Size | 0.073 in |
Diameter - Wire | #49 |
Flute Length - Metric | 25.4 mm |
Shank Length | 11 in |
No. of Flutes | 2 |
Shank Size - Metric | 1.85 mm |
Drill Style | Aircraft Extension |
Shank Type | Straight |
Diameter - Decimal | 0.073 in |
Weight | 0.2 LB |
EAN or UPC | 662355111734 |
