Skip to content Skip to navigation menu
Chicago-Latrobe11171

11171

912 #47X12IN OAL EXT DRILL,BLACK
Item #103978720
  • #47 Diameter
  • 12 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe11171
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #47 Diameter
  • 12 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Point Angle 135 degree
Material HSS
Shank Size - Metric 1.99 mm
Overall Length 12 in
No. of Flutes 2
Shank Length 11 in
Shank Length - Metric 279.4 mm
Diameter - Decimal 0.0785 in
Shank Type Straight
Flute Length 1 in
Flute Length - Metric 25.4 mm
Drill Style Aircraft Extension
Coating Steam Oxide
Diameter - Wire #47
Shank Size 0.0785 in
Weight 0.2 LB
EAN or UPC 662355111710
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison