- #22 Diameter
- 12 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Shank Length | 10 in |
| Shank Size | 0.157 in |
| Diameter - Wire | #22 |
| Shank Size - Metric | 3.99 mm |
| Point Angle | 135 degree |
| Shank Type | Straight |
| Coating | Steam Oxide |
| Diameter - Decimal | 0.157 in |
| Flute Length | 2 in |
| Overall Length | 12 in |
| Flute Length - Metric | 50.8 mm |
| Drill Style | Aircraft Extension |
| No. of Flutes | 2 |
| Shank Length - Metric | 254 mm |
| Material | HSS |
| Weight | 0.6 LB |
| EAN or UPC | 662355111468 |

