Skip to content Skip to navigation menu
Chicago-Latrobe11142

11142

912 #18X12IN OAL EXT DRILL,BLACK
Item #103993408
  • #18 Diameter
  • 12 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe11142
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #18 Diameter
  • 12 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Material HSS
Shank Size - Metric 4.31 mm
Point Angle 135 degree
Drill Style Aircraft Extension
Flute Length - Metric 53.97 mm
Flute Length 2.125 in
Diameter - Decimal 0.1695 in
Coating Steam Oxide
Overall Length 12 in
Shank Size 0.1695 in
Shank Length 9.875 in
Diameter - Wire #18
Shank Type Straight
No. of Flutes 2
Shank Length - Metric 250.82 mm
Weight 0.8 LB
EAN or UPC 662355111420
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison