Skip to content Skip to navigation menu
Chicago-Latrobe11137

11137

912 #13X12IN OAL EXT DRILL,BLACK
Item #103980914
  • #13 Diameter
  • 12 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe11137
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #13 Diameter
  • 12 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank Length - Metric 246.06 mm
Flute Length - Metric 58.74 mm
Point Angle 135 degree
Overall Length 12 in
Shank Type Straight
Shank Size 0.185 in
Diameter - Wire #13
Material HSS
Shank Size - Metric 4.7 mm
No. of Flutes 2
Flute Length 2.3125 in
Shank Length 9.6875 in
Diameter - Metric 4.70 mm
Drill Style Aircraft Extension
Diameter - Decimal 0.185 in
Coating Steam Oxide
Weight 0.8 LB
EAN or UPC 662355111376
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison