- 23/64 in Diameter
- 12 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Material | HSS |
| Shank Size | 0.3594 in |
| Flute Length - Metric | 88.9 mm |
| Flute Length | 3.5 in |
| Diameter - Decimal | 0.359375 in |
| Point Angle | 135 degree |
| Drill Style | Aircraft Extension |
| Shank Length | 8.5 in |
| Coating | Steam Oxide |
| Diameter - Fraction | 23/64 in |
| Shank Type | Straight |
| No. of Flutes | 2 |
| Overall Length | 12 in |
| Shank Length - Metric | 215.9 mm |
| Shank Size - Metric | 9.13 mm |
| Weight | 1.8 LB |
| EAN or UPC | 662355111154 |

