Skip to content Skip to navigation menu
Chicago-Latrobe11111

11111

912 19/64X12IN OAL EXT DRILL,BLACK
Item #103980898
  • 19/64 in Diameter
  • 12 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe11111
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 19/64 in Diameter
  • 12 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
No. of Flutes 2
Diameter - Decimal 0.296875 in
Diameter - Fraction 19/64 in
Shank Size - Metric 7.54 mm
Flute Length - Metric 77.79 mm
Point Angle 135 degree
Shank Length 8.9375 in
Material HSS
Shank Type Straight
Shank Size 0.2969 in
Coating Steam Oxide
Drill Style Aircraft Extension
Shank Length - Metric 227.01 mm
Flute Length 3.0625 in
Overall Length 12 in
Weight 1.2 LB
EAN or UPC 662355111116
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison