
- 17/64 in Diameter
- 12 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
Material | HSS |
Shank Length - Metric | 231.77 mm |
Drill Style | Aircraft Extension |
No. of Flutes | 2 |
Shank Length | 9.125 in |
Flute Length | 2.875 in |
Flute Length - Metric | 73.02 mm |
Diameter - Decimal | 0.265625 in |
Overall Length | 12 in |
Shank Size - Metric | 6.75 mm |
Coating | Steam Oxide |
Shank Size | 0.2656 in |
Diameter - Fraction | 17/64 in |
Shank Type | Straight |
Point Angle | 135 degree |
Weight | 1.8 LB |
EAN or UPC | 662355111093 |
