Skip to content Skip to navigation menu
Chicago-Latrobe11107

11107

912 15/64X12IN OAL EXT DRILL,BLACK
Item #103980190
  • 15/64 in Diameter
  • 12 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe11107
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 15/64 in Diameter
  • 12 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank Length 9.375 in
Material HSS
Diameter - Fraction 15/64 in
Coating Steam Oxide
Diameter - Decimal 0.234375 in
Overall Length 12 in
Flute Length 2.625 in
No. of Flutes 2
Point Angle 135 degree
Shank Size 0.2344 in
Shank Size - Metric 5.95 mm
Flute Length - Metric 66.67 mm
Shank Length - Metric 238.13 mm
Drill Style Aircraft Extension
Shank Type Straight
Weight 1.4 LB
EAN or UPC 662355111079
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison