Skip to content Skip to navigation menu
Chicago-Latrobe11075

11075

906 #45X6IN OAL EXT DRILL,BLACK
Item #103980895
  • #45 Diameter
  • 6 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe11075
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #45 Diameter
  • 6 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Drill Style Aircraft Extension
Coating Steam Oxide
Diameter - Wire #45
Flute Length - Metric 28.57 mm
Shank Size 0.082 in
Shank Type Straight
Shank Length - Metric 123.82 mm
Diameter - Decimal 0.082 in
Overall Length 6 in
No. of Flutes 2
Shank Size - Metric 2.08 mm
Point Angle 135 degree
Flute Length 1.125 in
Material HSS
Shank Length 4.875 in
Weight 0.1 LB
EAN or UPC 662355110751
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison