- #43 Diameter
- 6 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Flute Length | 1.25 in |
| Shank Length - Metric | 120.65 mm |
| Diameter - Wire | #43 |
| Shank Size | 0.089 in |
| Material | HSS |
| Flute Length - Metric | 31.75 mm |
| Overall Length | 6 in |
| Drill Style | Aircraft Extension |
| Diameter - Decimal | 0.089 in |
| Shank Size - Metric | 2.26 mm |
| Coating | Steam Oxide |
| Shank Type | Straight |
| Shank Length | 4.75 in |
| Point Angle | 135 degree |
| No. of Flutes | 2 |
| Weight | 0.1 LB |
| EAN or UPC | 662355110737 |

