Skip to content Skip to navigation menu
Chicago-Latrobe11063

11063

906 #33X6IN OAL EXT DRILL,BLACK
Item #103990216
  • #33 Diameter
  • 6 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe11063
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #33 Diameter
  • 6 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Drill Style Aircraft Extension
Shank Length 4.5 in
Diameter - Decimal 0.113 in
Flute Length 1.5 in
Diameter - Wire #33
Shank Type Straight
Overall Length 6 in
Point Angle 135 degree
Shank Size - Metric 2.87 mm
No. of Flutes 2
Flute Length - Metric 38.1 mm
Shank Size 0.113 in
Coating Steam Oxide
Shank Length - Metric 114.3 mm
Material HSS
Weight 0.2 LB
EAN or UPC 662355110638
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison