Skip to content Skip to navigation menu
Chicago-Latrobe11057

11057

906 #27X6IN OAL EXT DRILL,BLACK
Item #103977900
  • #27 Diameter
  • 6 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe11057
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #27 Diameter
  • 6 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank Length 4.125 in
Flute Length - Metric 47.63 mm
Shank Type Straight
Overall Length 6 in
Drill Style Aircraft Extension
Coating Steam Oxide
Shank Length - Metric 104.77 mm
Point Angle 135 degree
Flute Length 1.875 in
Shank Size - Metric 3.66 mm
Shank Size 0.144 in
No. of Flutes 2
Diameter - Decimal 0.144 in
Diameter - Wire #27
Material HSS
Weight 0.3 LB
EAN or UPC 662355110577
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison