- #20 Diameter
- 6 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Shank Size | 0.161 in |
| Shank Type | Straight |
| No. of Flutes | 2 |
| Point Angle | 135 degree |
| Coating | Steam Oxide |
| Material | HSS |
| Flute Length - Metric | 53.97 mm |
| Diameter - Decimal | 0.161 in |
| Overall Length | 6 in |
| Shank Length - Metric | 98.42 mm |
| Shank Size - Metric | 4.09 mm |
| Drill Style | Aircraft Extension |
| Shank Length | 3.875 in |
| Flute Length | 2.125 in |
| Diameter - Wire | #20 |
| Weight | 0.3 LB |
| EAN or UPC | 662355110508 |

