Skip to content Skip to navigation menu
Chicago-Latrobe11036

11036

906 6X6IN OAL EXT DRILL,BLACK
Item #103990212
  • #6 Diameter
  • 6 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe11036
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #6 Diameter
  • 6 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Diameter - Wire #6
Overall Length 6 in
Coating Steam Oxide
Flute Length 2.5 in
Material HSS
Shank Length - Metric 88.9 mm
Point Angle 135 degree
Shank Size - Metric 5.18 mm
Shank Length 3.5 in
Flute Length - Metric 63.5 mm
Diameter - Decimal 0.204 in
Drill Style Aircraft Extension
Shank Type Straight
Shank Size 0.204 in
No. of Flutes 2
Weight 0.5 LB
EAN or UPC 662355110362
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison