- 27/64 in Diameter
- 6 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Coating | Steam Oxide |
| Drill Style | Aircraft Extension |
| Diameter - Decimal | 0.421875 in |
| Shank Type | Straight |
| Flute Length - Metric | 100.01 mm |
| Shank Length - Metric | 52.39 mm |
| No. of Flutes | 2 |
| Diameter - Fraction | 27/64 in |
| Shank Size | 0.4219 in |
| Shank Length | 2.0625 in |
| Point Angle | 135 degree |
| Shank Size - Metric | 10.72 mm |
| Material | HSS |
| Overall Length | 6 in |
| Flute Length | 3.9375 in |
| Weight | 1.1 LB |
| EAN or UPC | 662355110256 |

