- 5/16 in Diameter
- 6 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Drill Style | Aircraft Extension |
| Flute Length | 3.1875 in |
| No. of Flutes | 2 |
| Material | HSS |
| Shank Size - Metric | 7.94 mm |
| Shank Size | 0.3125 in |
| Point Angle | 135 degree |
| Shank Length | 2.8125 in |
| Diameter - Fraction | 5/16 in |
| Diameter - Decimal | 0.3125 in |
| Flute Length - Metric | 80.96 mm |
| Shank Type | Straight |
| Coating | Steam Oxide |
| Overall Length | 6 in |
| Shank Length - Metric | 71.44 mm |
| Weight | 0.6 LB |
| EAN or UPC | 662355110188 |

