
- 3/16 in Diameter
- 6 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
Material | HSS |
Flute Length - Metric | 58.74 mm |
Coating | Steam Oxide |
Shank Length - Metric | 93.66 mm |
Diameter - Fraction | 3/16 in |
Diameter - Decimal | 0.1875 in |
Overall Length | 6 in |
Shank Size | 0.1875 in |
Drill Style | Aircraft Extension |
Point Angle | 135 degree |
Shank Type | Straight |
Flute Length | 2.3125 in |
Shank Size - Metric | 4.76 mm |
No. of Flutes | 2 |
Shank Length | 3.6875 in |
Weight | 0.4 LB |
EAN or UPC | 662355110096 |
