
- 3.5 mm Diameter
- Carbide Material
- 1.5 in Overall Length
- AlCrN Coating
Diameter - Metric | 3.50 mm |
Diameter - Decimal | 0.1378 in |
Shank Size - Metric | 3.17 mm |
Overall Length | 1.5 in |
No. of Flutes | 4 |
Center Cutting | Yes |
Direction of Cut | Right Hand |
Material | Carbide |
Length of Cut | 0.1875 in |
End Style | Square |
Flute Type | Spiral |
Length Of Cut - Metric | 4.76 mm |
Mill Construction | Mini Solid |
Weight | 0.0 LB |
