
- 2.2 mm Diameter
- Carbide Material
- 1.5 in Overall Length
- AlCrN Coating
Length of Cut | 0.2598 in |
Overall Length | 1.5 in |
Diameter - Decimal | 0.0866 in |
Mill Construction | Mini Solid |
End Style | Square |
Direction of Cut | Right Hand |
Length Of Cut - Metric | 6.6 mm |
Diameter - Metric | 2.20 mm |
Flute Type | Spiral |
Material | Carbide |
Shank Size - Metric | 3.17 mm |
No. of Flutes | 4 |
Center Cutting | Yes |
Weight | 0.0 LB |
