
- 0.103 in Diameter
- Carbide Material
- 1.5 in Overall Length
- AlCrN Coating
Length of Cut | 0.309 in |
Diameter - Decimal | 0.103 in |
Flute Type | Spiral |
Center Cutting | Yes |
Direction of Cut | Right Hand |
Overall Length | 1.5 in |
Material | Carbide |
Length Of Cut - Metric | 7.85 mm |
End Style | Square |
No. of Flutes | 4 |
Mill Construction | Mini Solid |
Shank Size - Metric | 3.17 mm |
Weight | 0.0 LB |
