
- 1.65 mm Diameter
- Carbide Material
- 1.5 in Overall Length
- AlCrN Coating
Length of Cut | 0.195 in |
Flute Type | Spiral |
Diameter - Metric | 1.65 mm |
Center Cutting | Yes |
No. of Flutes | 4 |
Shank Size - Metric | 3.17 mm |
Direction of Cut | Right Hand |
Diameter - Decimal | 0.065 in |
Overall Length | 1.5 in |
Length Of Cut - Metric | 4.95 mm |
Mill Construction | Mini Solid |
End Style | Square |
Material | Carbide |
Weight | 0.0 LB |
