
- 0.047 in Diameter
- Carbide Material
- 1.5 in Overall Length
- AlCrN Coating
Overall Length | 1.5 in |
Length of Cut | 0.141 in |
Diameter - Decimal | 0.0470 in |
Shank Size - Metric | 3.17 mm |
Direction of Cut | Right Hand |
End Style | Square |
Flute Type | Spiral |
Mill Construction | Mini Solid |
Material | Carbide |
No. of Flutes | 4 |
Center Cutting | Yes |
Length Of Cut - Metric | 3.58 mm |
Weight | 0.0 LB |
