
- 0.035 in Diameter
- Carbide Material
- 1.5 in Overall Length
- AlCrN Coating
End Style | Square |
Diameter - Decimal | 0.0350 in |
Shank Size - Metric | 3.17 mm |
Direction of Cut | Right Hand |
Overall Length | 1.5 in |
Mill Construction | Mini Solid |
Flute Type | Spiral |
Material | Carbide |
Center Cutting | Yes |
Length Of Cut - Metric | 2.67 mm |
No. of Flutes | 4 |
Length of Cut | 0.105 in |
Weight | 0.0 LB |
