
- 0.033 in Diameter
- Carbide Material
- 1.5 in Overall Length
- AlCrN Coating
Length Of Cut - Metric | 2.51 mm |
Overall Length | 1.5 in |
Length of Cut | 0.099 in |
Shank Size - Metric | 3.17 mm |
Center Cutting | Yes |
Direction of Cut | Right Hand |
Material | Carbide |
End Style | Square |
Diameter - Decimal | 0.0330 in |
Mill Construction | Mini Solid |
Flute Type | Spiral |
No. of Flutes | 4 |
Weight | 0.0 LB |
