
- 4.5 mm Diameter
- Carbide Material
- 1.5 in Overall Length
- AlCrN Coating
Length Of Cut - Metric | 13.5 mm |
Diameter - Metric | 4.50 mm |
Mill Construction | Mini Solid |
Center Cutting | Yes |
Flute Type | Spiral |
End Style | Square |
Overall Length | 1.5 in |
Shank Size - Metric | 3.17 mm |
Direction of Cut | Right Hand |
Material | Carbide |
No. of Flutes | 2 |
Mill LOC Designation | Mini |
Diameter - Decimal | 0.1772 in |
Length of Cut | 0.5316 in |
Weight | 0.0 LB |
