
- 1.8 mm Diameter
- Carbide Material
- 1.5 in Overall Length
- AlCrN Coating
No. of Flutes | 2 |
Direction of Cut | Right Hand |
Diameter - Metric | 1.80 mm |
Length of Cut | 0.2127 in |
End Style | Square |
Mill Construction | Mini Solid |
Flute Type | Spiral |
Length Of Cut - Metric | 5.4 mm |
Shank Size - Metric | 3.17 mm |
Center Cutting | Yes |
Material | Carbide |
Diameter - Decimal | 0.0709 in |
Mill LOC Designation | Mini |
Overall Length | 1.5 in |
Weight | 0.0 LB |
