
- 0.093 in Diameter
- Carbide Material
- 1.5 in Overall Length
- AlCrN Coating
Flute Type | Spiral |
Overall Length | 1.5 in |
Direction of Cut | Right Hand |
Mill LOC Designation | Mini |
Diameter - Decimal | 0.093 in |
Center Cutting | Yes |
End Style | Square |
Length of Cut | 0.2814 in |
Length Of Cut - Metric | 7.15 mm |
Material | Carbide |
No. of Flutes | 2 |
Mill Construction | Mini Solid |
Shank Size - Metric | 3.17 mm |
Weight | 0.0 LB |
