
- #68 Diameter
- Carbide Material
- 1.5 in Overall Length
- AlCrN Coating
Direction of Cut | Right Hand |
Overall Length | 1.5 in |
Flute Type | Spiral |
Length of Cut | 0.093 in |
Mill LOC Designation | Mini |
End Style | Square |
Diameter - Wire | #68 |
Center Cutting | Yes |
Mill Construction | Mini Solid |
Shank Size - Metric | 3.17 mm |
No. of Flutes | 2 |
Length Of Cut - Metric | 2.36 mm |
Material | Carbide |
Diameter - Decimal | 0.031 in |
Weight | 0.0 LB |
