
- 3 mm Diameter
- Carbide Material
- 1.5 in Overall Length
- Bright Coating
Shank Size - Metric | 3.17 mm |
Mill LOC Designation | Mini |
End Style | Square |
Center Cutting | Yes |
Overall Length | 1.5 in |
Length Of Cut - Metric | 9 mm |
Diameter - Decimal | 0.1181 in |
No. of Flutes | 4 |
Direction of Cut | Right Hand |
Length of Cut | 0.3543 in |
Mill Construction | Mini Solid |
Material | Carbide |
Diameter - Metric | 3.00 mm |
Flute Type | Spiral |
Weight | 0.0 LB |
