
- 2.8 mm Diameter
- Carbide Material
- 1.5 in Overall Length
- Bright Coating
Direction of Cut | Right Hand |
Overall Length | 1.5 in |
Diameter - Metric | 2.80 mm |
No. of Flutes | 4 |
Length of Cut | 0.3306 in |
Material | Carbide |
Flute Type | Spiral |
Mill Construction | Mini Solid |
Length Of Cut - Metric | 8.4 mm |
Shank Size - Metric | 3.17 mm |
Center Cutting | Yes |
End Style | Square |
Mill LOC Designation | Mini |
Diameter - Decimal | 0.1102 in |
Weight | 0.0 LB |
