
- 1.5 mm Diameter
- Carbide Material
- 1.5 in Overall Length
- Bright Coating
Length of Cut | 0.1773 in |
Shank Size - Metric | 3.17 mm |
Mill LOC Designation | Mini |
Overall Length | 1.5 in |
Mill Construction | Mini Solid |
Length Of Cut - Metric | 4.5 mm |
Flute Type | Spiral |
Center Cutting | Yes |
Direction of Cut | Right Hand |
No. of Flutes | 4 |
End Style | Square |
Material | Carbide |
Diameter - Metric | 1.50 mm |
Diameter - Decimal | 0.0591 in |
Weight | 0.0 LB |
