
- 0.1 in Diameter
- Carbide Material
- 1.5 in Overall Length
- Bright Coating
Center Cutting | Yes |
Overall Length | 1.5 in |
Mill LOC Designation | Mini |
Direction of Cut | Right Hand |
Shank Size - Metric | 3.17 mm |
End Style | Square |
Flute Type | Spiral |
No. of Flutes | 4 |
Mill Construction | Mini Solid |
Material | Carbide |
Length Of Cut - Metric | 7.62 mm |
Length of Cut | 0.3 in |
Diameter - Decimal | 0.100 in |
Weight | 0.0 LB |
