
- 0.085 in Diameter
- Carbide Material
- 1.5 in Overall Length
- Bright Coating
Mill Construction | Mini Solid |
End Style | Square |
Overall Length | 1.5 in |
Length of Cut | 0.255 in |
Mill LOC Designation | Mini |
Length Of Cut - Metric | 6.48 mm |
Diameter - Decimal | 0.085 in |
No. of Flutes | 4 |
Material | Carbide |
Direction of Cut | Right Hand |
Shank Size - Metric | 3.17 mm |
Center Cutting | Yes |
Flute Type | Spiral |
Weight | 0.0 LB |
