
- 0.02 in Diameter
- Carbide Material
- 1.5 in Overall Length
- Bright Coating
End Style | Square |
Mill Construction | Mini Solid |
Flute Type | Spiral |
Center Cutting | Yes |
Length Of Cut - Metric | 1.52 mm |
Length of Cut | 0.06 in |
Direction of Cut | Right Hand |
No. of Flutes | 4 |
Mill LOC Designation | Mini |
Material | Carbide |
Diameter - Decimal | 0.020 in |
Shank Size - Metric | 3.17 mm |
Overall Length | 1.5 in |
Weight | 0.0 LB |
