
- #81 Diameter
- Carbide Material
- 1.5 in Overall Length
- Bright Coating
Length Of Cut - Metric | 0.99 mm |
Diameter - Wire | #81 |
No. of Flutes | 4 |
Mill Construction | Mini Solid |
Shank Size - Metric | 3.17 mm |
Length of Cut | 0.039 in |
Material | Carbide |
Direction of Cut | Right Hand |
End Style | Square |
Mill LOC Designation | Mini |
Flute Type | Spiral |
Diameter - Decimal | 0.013 in |
Overall Length | 1.5 in |
Center Cutting | Yes |
Weight | 0.0 LB |
