
- 0.011 in Diameter
- Carbide Material
- 1.5 in Overall Length
- Bright Coating
Flute Type | Spiral |
Diameter - Decimal | 0.0110 in |
Mill LOC Designation | Mini |
Length Of Cut - Metric | 0.84 mm |
Length of Cut | 0.033 in |
Material | Carbide |
Shank Size - Metric | 3.17 mm |
No. of Flutes | 4 |
Center Cutting | Yes |
Mill Construction | Mini Solid |
Overall Length | 1.5 in |
End Style | Square |
Direction of Cut | Right Hand |
Weight | 0.0 LB |
