
- 0.09 in Diameter
- Carbide Material
- 1.5 in Overall Length
- Bright Coating
End Style | Square |
Overall Length | 1.5 in |
Length Of Cut - Metric | 6.86 mm |
Material | Carbide |
Mill Construction | Mini Solid |
Center Cutting | Yes |
Length of Cut | 0.27 in |
Flute Type | Spiral |
Diameter - Decimal | 0.090 in |
Mill LOC Designation | Mini |
Shank Size - Metric | 3.17 mm |
No. of Flutes | 2 |
Direction of Cut | Right Hand |
Weight | 0.0 LB |
