- #73 Diameter
- Carbide Material
- 1.5 in Overall Length
- Bright Coating
| Mill LOC Designation | Mini |
| Direction of Cut | Right Hand |
| Length of Cut | 0.072 in |
| Diameter - Decimal | 0.024 in |
| Material | Carbide |
| Mill Construction | Mini Solid |
| Shank Size - Metric | 3.17 mm |
| No. of Flutes | 2 |
| Flute Type | Spiral |
| Overall Length | 1.5 in |
| Length Of Cut - Metric | 1.83 mm |
| Center Cutting | Yes |
| End Style | Square |
| Diameter - Wire | #73 |
| Weight | 0.0 LB |

