
- 0.023 in Diameter
- Carbide Material
- 1.5 in Overall Length
- Bright Coating
Mill Construction | Mini Solid |
Shank Size - Metric | 3.17 mm |
Flute Type | Spiral |
Mill LOC Designation | Mini |
Direction of Cut | Right Hand |
Diameter - Decimal | 0.023 in |
Center Cutting | Yes |
No. of Flutes | 2 |
Length of Cut | 0.069 in |
Length Of Cut - Metric | 1.75 mm |
Overall Length | 1.5 in |
End Style | Square |
Material | Carbide |
Weight | 0.0 LB |
