
- 1/64 in Diameter
- Carbide Material
- 1.5 in Overall Length
- Bright Coating
Diameter - Decimal | 0.0156 in |
Center Cutting | Yes |
Mill Construction | Mini Solid |
Length Of Cut - Metric | 1.19 mm |
Diameter - Fraction | 1/64 in |
End Style | Square |
No. of Flutes | 2 |
Flute Type | Spiral |
Direction of Cut | Right Hand |
Shank Size - Metric | 3.17 mm |
Material | Carbide |
Length of Cut | 0.0468 in |
Overall Length | 1.5 in |
Mill LOC Designation | Mini |
Weight | 0.0 LB |
