
- Inch
- 5/16-18 UNC Thread Size
- Carbide Material
- AlCrN Coating
- 3 Flutes
Thread Tolerance | 2B |
Overall Length | 2.5 in |
No. of Flutes | 3 |
Thread Per Inch | 18 |
Shank Size - Metric | 6.35 mm |
Material | Carbide |
Thread Type | UNC |
Diameter - Decimal | 0.240 in |
Weight | 0.0 LB |
