- Metric
- M5x0.8 Thread Size
- Carbide Material
- TiAlN Coating
- 3 Flutes
| Material | Carbide |
| Thread Type | Metric |
| Diameter - Wire | 31 |
| Shank Size - Metric | 4.76 mm |
| Diameter - Decimal | 0.12 in |
| Overall Length | 2 in |
| No. of Flutes | 3 |
| Thread Pitch | 0.8 mm |
| Thread Size | M5 |
| Weight | 0.0 LB |

