
- Inch
- 1/4-19 BSPT Thread Size
- Carbide Material
- TiAlN Coating
- 4 Flutes
No. of Flutes | 4 |
Material | Carbide |
Thread Per Inch | 19 |
Diameter - Decimal | 0.312 in |
Overall Length | 3 in |
Shank Size - Metric | 7.94 mm |
Thread Type | BSPT |
Weight | 0.0 LB |

No. of Flutes | 4 |
Material | Carbide |
Thread Per Inch | 19 |
Diameter - Decimal | 0.312 in |
Overall Length | 3 in |
Shank Size - Metric | 7.94 mm |
Thread Type | BSPT |
Weight | 0.0 LB |