- Inch
- 1/4-19 BSPP Thread Size
- Carbide Material
- TiAlN Coating
- 4 Flutes
| Diameter - Decimal | 0.312 in |
| Thread Per Inch | 19 |
| Thread Type | BSPP |
| Material | Carbide |
| Shank Size - Metric | 7.94 mm |
| No. of Flutes | 4 |
| Thread Size | 1/4 in |
| Overall Length | 3 in |
| Weight | 0.0 LB |
| Diameter - Decimal | 0.312 in |
| Thread Per Inch | 19 |
| Thread Type | BSPP |
| Material | Carbide |
| Shank Size - Metric | 7.94 mm |
| No. of Flutes | 4 |
| Thread Size | 1/4 in |
| Overall Length | 3 in |
| Weight | 0.0 LB |