
- 1/8 in Diameter
- Carbide Material
- 2 in Overall Length
- TiAlN Coating
Mill LOC Designation | Regular |
Diameter - Fraction | 1/8 in |
Length of Cut | 0.5 in |
Center Cutting | Yes |
Flute Type | Spiral |
Length Of Cut - Metric | 12.7 mm |
End Style | Square |
Material | Carbide |
Direction of Cut | Right Hand |
Overall Length | 2 in |
Shank Size - Metric | 3.17 mm |
Diameter - Decimal | 0.125 in |
No. of Flutes | 5 |
Mill Construction | High Helix for Hardened Steel & Stainless Steel |
Weight | 0.0 LB |
