
- 1/8 in Diameter
- Carbide Material
- 2 in Overall Length
- TiAlN Coating
Direction of Cut | Right Hand |
End Style | Square |
Overall Length | 2 in |
Length Of Cut - Metric | 11.11 mm |
Length of Cut | 0.4375 in |
Material | Carbide |
Shank Size - Metric | 9.52 mm |
Flute Type | Spiral |
No. of Flutes | 4 |
Center Cutting | Yes |
Mill Construction | General Purpose |
Mill LOC Designation | Stub |
Diameter - Fraction | 1/8 in |
Diameter - Decimal | 0.125 in |
Weight | 0.0 LB |
